Tapered roller bearing FAG 31330-X-XL, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 50 mm
Tapered roller bearing
See technical informationReferences
FAG:31330-X-XL
Rubix:244A4167
Manufacturer :0834281600000
EAN:4054371655525

Product details : FAG 31330-X-XL 0834281600000 TAPERED ROLLER BEARING
Tapered roller bearings 313, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Material | steel |
| Cage | steel |
| Reference speed | 1530 rpm |
| Limit speed | 2550 rpm |
| Total bearing width | 82 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 1040000 N |
| Basic dynamic load, radial - Cr | 930000 N |
Show UNSPSC/ECL@SS
£ 1,521.03 excl. VAT
/ Each
£ 1,825.24 incl. VAT
- Delivery usually within ( 7 ) days
