Timken Tapered Roller Bearing 465
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 107.95 mm |
Width | 27.795 mm |
Logistic Weight | 1087 g |
---|---|
Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
Inner diameter | 57.15 mm |
Outer diameter | 107.95 mm |
Width | 27.795 mm |
Bearing Clearance | CN |
Series | 465 |
Material | Steel |
Cage | Steel |
107,95 mm | |
107,95 mm |
Usually arrives within 14 working days