Tapered roller bearing NTN 4T-66200/66462, Outer diameter: 117.475 mm | Inner diameter: 50.8 mm | Width: 33.338 mm
NTN - Tapered Roller Bearing - 4T-66200/66462
See technical informationReferences
NTN:4T-66200/66462
Rubix:204A7850
EAN:4547359671056




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 33.338 mm |
Product details : NTN 4T-66200/66462 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117,475x117,475x33,338 mm |
|---|---|
| Logistic Weight | 1655 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 117.475 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 13000 N |
Show UNSPSC/ECL@SS
£ 63.76 excl. VAT
/ Each
£ 76.51 incl. VAT
- Delivery usually within ( 3 ) days