Tapered roller bearing Timken 6581X/6525X, Outer diameter: 160 mm | Width: 53.98 mm


Tapered Roller Bearings

References
timken:6581X/6525X
rubix:100A0390
manufacturer :100742924
ean:0053893984896
Tapered Roller Bearing -  6581X-99401
brand logo
Technical specifications
Outer diameter160 mm
Width53.98 mm
See all Specifications

Product details : TIMKEN 6581X-99401 TAPERED ROLLER BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)181x84x192 mm
Logistic Weight4490 g
Packaged dimensions (D x W x H)181x84x192 mm
Package weight4490 g
Outer diameter160 mm
Width53.98 mm
Show UNSPSC/ECL@SS
£ 908.24 excl. VAT
/ Each
£ 1,089.89 incl. VAT
  • Usually arrives within 14 working days