Tapered roller bearing SKF T4DB 150, Outer diameter: 210 mm | Inner diameter: 150 mm | Width: 33.65 mm
Roller bearing Tapered radial Single row - new metric standard
See technical informationReferences
SKF:T4DB 150
Rubix:266A6391
Manufacturer :28119
EAN:7316570133530

Product details : SKF T4DB 150 TAPERED ROLLER BEARING
Roller bearing Tapered radial Single row - new metric standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x210x210 mm |
|---|---|
| Logistic Weight | 3030,7 g |
| Inner diameter | 150 mm |
| Outer diameter | 210 mm |
| Width | 33.65 mm |
| Bearing Clearance | cn |
| Series | t4db |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 2200 rpm |
| Limit speed | 2800 rpm |
| Total bearing width | 32 mm |
| Basic static load, radial - C0r | 390 N |
| Basic dynamic load, radial - Cr | 287 N |
Show UNSPSC/ECL@SS
£ 672.10 excl. VAT
/ Each
£ 806.52 incl. VAT
- Delivery usually within ( 3 ) days
