Tapered roller bearing SKF 31312/CL7C, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered Roller Bearing
See technical informationReferences
Superseded Ref:31312 J2/QCL7C
SKF:31312/CL7C
Rubix:231A7259
EAN:7316579718103

Product details : SKF 31312/CL7C TAPERED ROLLER BEARING 7316579718103
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 33.5 mm |
| Weight | 1.93 kg |
| Cage | steel |
| Reference speed | 3800 rpm |
| Limit speed | 5300 rpm |
| Total bearing width | 33.5 mm |
| Standard | ISO 355; ISO 492 |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 214.58 excl. VAT
/ Each
£ 257.50 incl. VAT
- Delivery usually within ( 3 ) days
