Timken Tapered Roller Bearing 455
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 107.95 mm |
Width | 27.78 mm |
Logistics dimensions (L x W x H) | 29,317x78,428x78,428 mm |
---|---|
Logistic Weight | 790 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 790,2 g |
Inner diameter | 50.8 mm |
Outer diameter | 107.95 mm |
Width | 27.78 mm |
Bearing Clearance | cn |
Series | 455 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days