Tapered roller bearing NTN 4T-JH415647PK, Inner diameter: 75 mm | Width: 51 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-JH415647PK
Rubix:394A7175
EAN:4547359668650



Product details : NTN 4T-JH415647PK TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 51 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 81.13 excl. VAT
/ Each
£ 97.36 incl. VAT
- Usually arrives within 14 working days
