Tapered roller bearing Timken 33111, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 23 mm
Taper roller bearing
See technical informationReferences
Timken:33111
Rubix:102A6735
Manufacturer :100008081
EAN:0053893462684

Product details : TIMKEN 33111-90KA1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 825,1 g |
| Inner diameter | 55 mm |
| Outer diameter | 95 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 30.81 excl. VAT
/ Each
£ 36.97 incl. VAT
- Delivery usually within ( 7 ) days





