NTN - Tapered Roller Bearing - 4T-37431A
Inner diameter | 109.538 mm |
---|---|
Outer diameter | 133 mm |
Width | 21.438 mm |
Logistics dimensions (L x W x H) | 158,75x158,75x21,438 mm |
---|---|
Logistic Weight | 865 g |
Inner diameter | 109.538 mm |
Outer diameter | 133 mm |
Width | 21.438 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 166000 N |
Basic dynamic load, radial - Cr | 120000 N |
Usually arrives within 14 working days