Tapered roller bearing NTN 4T-07100/07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-07100/07210X
Rubix:204A6925
EAN:3413521602887




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 15.011 mm |
Product details : NTN 4T-07100/07210X TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 15.011 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
- Usually arrives within 14 working days