Tapered roller bearing FAG 33012-XL, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm
Tapered roller bearing
See technical informationReferences
FAG:33012-XL
Rubix:238A3860
Manufacturer :0926486730000
EAN:4064328817357

Product details : FAG 33012-XL TAPERED ROLLER BEARING
Tapered roller bearings 330, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Series | 330 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 8800 rpm |
| Total bearing width | 27 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 149000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 42.96 excl. VAT
/ Each
£ 51.55 incl. VAT
- Delivery usually within ( 7 ) days
