Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 37431A-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 37431A-20024, Outer diameter: 132.745 mm | Inner diameter: 109.538 mm | Width: 21.438 mm
Tapered Roller Bearing Cone
References
timken:
37431A-20024
rubix:
105A5177
manufacturer :
100027796
ean:
0053893274935
Technical specifications
Inner diameter
109.538
mm
Outer diameter
132.745
mm
Width
21.438
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 37431A-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
Package weight
814,2
g
Inner diameter
109.538
mm
Outer diameter
132.745
mm
Width
21.438
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.08
excl. VAT
/
Each
£
133.30
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SKF 31328 X, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 77 mm
Tapered roller bearing NTN 32932XU, Outer diameter: 220 mm | Inner diameter: 160 mm | Width: 38 mm
Tapered roller bearing NTN 4T-420, Outer diameter: 59.5 mm | Inner diameter: 40 mm | Width: 29.083 mm
Tapered roller bearing Timken 31308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing Timken 3525, Outer diameter: 87.313 mm | Width: 23.813 mm
Tapered roller bearing Timken JRM3938A-90UA3
Tapered roller bearing NTN 4T-2878, Outer diameter: 54 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing Timken 74537, Outer diameter: 215.9 mm | Inner diameter: 136.525 mm | Width: 47.625 mm
Tapered roller bearing Timken 64433-90058, Outer diameter: 177.8 mm | Inner diameter: 109.992 mm | Width: 82.55 mm
Tapered roller bearing Timken LM 330448-903A5
Tapered roller bearing Timken 25577/25522, Outer diameter: 83.058 mm | Inner diameter: 42.875 mm | Width: 23.876 mm
Tapered roller bearing Timken JM511946-90K06, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 61.468 mm
Tapered roller bearing NTN 4T-JHM522649/JHM522610, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 47 mm
Tapered roller bearing NTN 4T-32207CR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing NTN 32040XUE1, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 70 mm