Tapered Roller Bearing Cup
Outer diameter | 320.675 mm |
---|---|
Width | 65.088 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 65,088x320,675x320,675 mm |
---|---|
Logistic Weight | 7680 g |
Packaged dimensions (D x W x H) | 76,2x330,2x330,2 mm |
Package weight | 7679,8 g |
Outer diameter | 320.675 mm |
Width | 65.088 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days