Tapered roller bearing Timken 31322XDF, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 126 mm


Double Row - Face to Face Spacer Assembly

References
timken:31322XDF
rubix:397A4915
manufacturer :190034680
ean:0053893367538
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter240 mm
Width126 mm
See all Specifications

Product details : TIMKEN 31322XDF-90KA2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight25945,5 g
Inner diameter110 mm
Outer diameter240 mm
Width126 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 2,307.78 excl. VAT
/ Each
£ 2,769.34 incl. VAT
  • Usually arrives within 14 working days