Tapered roller bearing Timken 42381-20395, Outer diameter: 121.412 mm | Inner diameter: 96.838 mm | Width: 28.971 mm
Tapered Roller Cone with Controlled Stand
See technical informationReferences
Timken:42381-20395
Rubix:397A6877
EAN:0053893310510


Technical specifications
| Inner diameter | 96.838 mm |
|---|---|
| Outer diameter | 121.412 mm |
| Width | 28.971 mm |
Product details : TIMKEN 42381-20395 TAPERED ROLLER BEARING CONE
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,956x121,412x121,412 mm |
|---|---|
| Logistic Weight | 1105 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 96.838 mm |
| Outer diameter | 121.412 mm |
| Width | 28.971 mm |
| Bearing Clearance | cn |
| Weight | 3.772 kg |
| Series | 42000 |
| Cage | steel |
| Basic static load, radial - C0r | 241000 N |
| Basic dynamic load, radial - Cr | 50100 N |
Show UNSPSC/ECL@SS
£ 105.03 excl. VAT
/ Each
£ 126.04 incl. VAT
- Usually arrives within 14 working days