NTN - Tapered Roller Bearing - 4T-55187
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 85.5 mm |
Width | 26.909 mm |
Logistics dimensions (L x W x H) | 109,982x109,982x26,909 mm |
---|---|
Logistic Weight | 826 g |
Inner diameter | 47.625 mm |
Outer diameter | 85.5 mm |
Width | 26.909 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days