Tapered roller bearing Timken 35175/35326, Outer diameter: 82.931 mm | Inner diameter: 44.45 mm | Width: 22.225 mm
Timken Tapered Roller Bearing 35100
See technical informationReferences
Timken:35175/35326
Rubix:100A5301
EAN:0053893656946


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 82.931 mm |
| Width | 22.225 mm |
Product details : TIMKEN 35175-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,225x82,931x82,931 mm |
|---|---|
| Logistic Weight | 485 g |
| Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
| Inner diameter | 44.45 mm |
| Outer diameter | 82.931 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | 35100 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 178.87 excl. VAT
/ Each
£ 214.64 incl. VAT
- Usually arrives within 14 working days