Tapered roller bearing Timken 1775/1729, Outer diameter: 56.896 mm | Inner diameter: 19.05 mm | Width: 19.368 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:1775/1729
Rubix:101A1715
EAN:0053893790671





Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 56.896 mm |
| Width | 19.368 mm |
Documents
Product details : TIMKEN 1775-99401 TAPERED ROLLER BEARING
These are the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: The cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Strengths
Provide the greatest durability in the most compact space
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Applications
Industrial Drives
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 56.896 mm |
| Width | 19.368 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
| Series | 1700 |
| Material | carbon-chromium alloy steel (52100, astm a295 standard) |
| Cage | steel |
| Total bearing width | 19.368 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 45300 N |
| Basic dynamic load, radial - Cr | 45400 N |
Show UNSPSC/ECL@SS
£ 82.44 excl. VAT
/ Each
£ 98.93 incl. VAT
- Usually arrives within 14 working days