Tapered roller bearing SKF 387 A/382 A, Outer diameter: 96.86 mm | Inner diameter: 57.15 mm | Width: 23.09 mm


Tapered Roller Bearing

References
skf:387 A/382 A
rubix:231A7345
ean:7316570003383
brand logo
brand logo
Technical specifications
Inner diameter57.15 mm
Outer diameter96.86 mm
Width23.09 mm
See all Specifications

Product details : SKF 387A/382A TAPERED ROLLER BEARING 7316570003383


Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Strengths

- Can be combined with cups from the same series
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life

Technical specifications


Attributes
Inner diameter57.15 mm
Outer diameter96.86 mm
Width23.09 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 69.93 excl. VAT
/ Each
£ 83.92 incl. VAT
  • Usually arrives within 14 working days