Timken Tapered Roller Bearing 655
Inner diameter | 79.375 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 41,275x113,538x113,538 mm |
---|---|
Logistic Weight | 1995 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 79.375 mm |
Outer diameter | 152.4 mm |
Width | 41.275 mm |
Bearing Clearance | CN |
Series | 655 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days