Tapered roller bearing NTN 4T-13687/13621, Outer diameter: 69.012 mm | Inner diameter: 38.1 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-13687/13621
See technical informationReferences
NTN:4T-13687/13621
Rubix:204A6971
EAN:4547359669275




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 19.05 mm |
Product details : NTN 4T-13687/13621 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,012x69,012x19,05 mm |
|---|---|
| Logistic Weight | 303 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 69.012 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 59500 N |
| Basic dynamic load, radial - Cr | 47500 N |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Delivery usually within ( 3 ) days