Tapered roller bearing Timken 743DS


Tapered Roller Double Cup Component

References
timken:743DS
rubix:397A7737
ean:0053893081250
brand logo
brand logo

Product details : TIMKEN 743DS-20001 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)85,725x168,275x168,275 mm
Logistic Weight5545 g
Packaged dimensions (D x W x H)171,45x107,95x171,45 mm
Show UNSPSC/ECL@SS
£ 1,307.63 excl. VAT
/ Each
£ 1,569.16 incl. VAT
  • Usually arrives within 14 working days