NTN - Tapered Roller Bearing - 4T-759/752
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 47.625 mm |
Logistics dimensions (L x W x H) | 161,925x161,925x47,625 mm |
---|---|
Logistic Weight | 4154 g |
Inner diameter | 88.9 mm |
Outer diameter | 161.925 mm |
Width | 47.625 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 385000 N |
Basic dynamic load, radial - Cr | 27000 N |
Usually arrives within 14 working days