Tapered roller bearing Timken LL 52549/LL52510, Outer diameter: 42.07 mm | Inner diameter: 22.225 mm | Width: 11.176 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:LL 52549/LL52510
Rubix:105A5284
EAN:0053893657820


Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 42.07 mm |
| Width | 11.176 mm |
Documents
Product details : TIMKEN LL52549-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 42.07 mm |
| Width | 11.176 mm |
| Series | ll52500 |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 11.176 mm |
| Basic static load, radial - C0r | 16800 N |
| Basic dynamic load, radial - Cr | 16600 N |
Show UNSPSC/ECL@SS
£ 98.75 excl. VAT
/ Each
£ 118.50 incl. VAT
- Delivery usually within ( 7 ) days