Tapered roller bearing Timken 854DC, Outer diameter: 190.5 mm | Inner diameter: 92.075 mm | Width: 126.997 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:854DC
Rubix:397A7746
EAN:0053893096025


Technical specifications
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 126.997 mm |
Product details : TIMKEN 854DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x190,5x190,5 mm |
|---|---|
| Logistic Weight | 6285 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 92.075 mm |
| Outer diameter | 190.5 mm |
| Width | 126.997 mm |
| Bearing Clearance | cn |
| Weight | 6.28 kg |
| Series | 855 |
| Total bearing width | 126.997 mm |
| Basic static load, radial - C0r | 630000 N |
| Basic dynamic load, radial - Cr | 797000 N |
Show UNSPSC/ECL@SS
£ 2,687.58 excl. VAT
/ Each
£ 3,225.10 incl. VAT
- Usually arrives within 14 working days