Tapered roller bearing NSK 32324J, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 90.5 mm
Tapered roller bearing
See technical informationReferences
NSK:32324J
Rubix:105A5528
Manufacturer :32324J N
EAN:00029176068188

Product details : NSK METRIC TAPER BEARING 32324J
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 21700 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 90.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 818.12 excl. VAT
/ Each
£ 981.74 incl. VAT
- Usually arrives within 14 working days
