Double-Row Tapered Roller Bearing
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 288.925 mm |
Width | 143.002 mm |
Logistics dimensions (L x W x H) | 143,002x289,052x289,052 mm |
---|---|
Logistic Weight | 33071 g |
Packaged dimensions (D x W x H) | 79,502x273,05x273,05 mm |
Package weight | 33071,4 g |
Inner diameter | 177.8 mm |
Outer diameter | 288.925 mm |
Width | 143.002 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days