Tapered roller bearing Timken 67782-90261, Outer diameter: 247.65 mm | Inner diameter: 168.275 mm | Width: 103.185 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:67782-90261
Rubix:396A3140
EAN:0053893369495


Technical specifications
| Inner diameter | 168.275 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 103.185 mm |
Product details : TIMKEN 67782-90261 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103,188x247,65x247,65 mm |
|---|---|
| Logistic Weight | 16572 g |
| Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
| Inner diameter | 168.275 mm |
| Outer diameter | 247.65 mm |
| Width | 103.185 mm |
| Bearing Clearance | cn |
| Weight | 16.13 kg |
| Series | 67700 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 103.185 mm |
| Basic dynamic load, radial - Cr | 705000 N |
Show UNSPSC/ECL@SS
£ 3,802.65 excl. VAT
/ Each
£ 4,563.18 incl. VAT
- Usually arrives within 14 working days