Tapered roller bearing Timken K103272, Outer diameter: 120.65 mm | Inner diameter: 50.8 mm | Width: 68.265 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:K103272
Rubix:397A7782
Manufacturer :100082985
EAN:0053893467689






Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 120.65 mm |
| Width | 68.265 mm |
Product details : TIMKEN K103272-20001 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,265x120,65x120,65 mm |
|---|---|
| Logistic Weight | 2913 g |
| Package weight | 2912,5 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 120.65 mm |
| Width | 68.265 mm |
| Bearing Clearance | cn |
| Weight | 2.91 kg |
| Series | 33800 series |
| Total bearing width | 69.85 mm |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 912.83 excl. VAT
/ Each
£ 1,095.40 incl. VAT
- Usually arrives within 14 working days