Precision Tapered Roller Bearing Cup
Inner diameter | 182.118 mm |
---|---|
Outer diameter | 406.4 mm |
Width | 53.975 mm |
Logistics dimensions (L x W x H) | 35,052x215,9x215,9 mm |
---|---|
Logistic Weight | 1994 g |
Packaged dimensions (D x W x H) | 238,252x238,252x54,102 mm |
Package weight | 1994 g |
Inner diameter | 182.118 mm |
Outer diameter | 406.4 mm |
Width | 53.975 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days