Tapered roller bearing NTN 4T-LM603049, Outer diameter: 61.5 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
NTN - Tapered Roller Bearing - 4T-LM603049
See technical informationSee documentsReferences
NTN:4T-LM603049
Rubix:204A8375
EAN:4547359482461




Technical specifications
| Inner diameter | 45.242 mm |
|---|---|
| Outer diameter | 61.5 mm |
| Width | 19.842 mm |
Documents
Product details : NTN 4T-LM603049 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 248 g |
|---|---|
| Inner diameter | 45.242 mm |
| Outer diameter | 61.5 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 73500 N |
| Basic dynamic load, radial - Cr | 57500 N |
Show UNSPSC/ECL@SS
£ 10.15 excl. VAT
/ Each
£ 12.18 incl. VAT
- Delivery usually within ( 3 ) days