Tapered roller bearing Timken K56570


Tapered Roller Double Cup Component

References
timken:K56570
rubix:397A7379
ean:0053893338231
brand logo
brand logo

Product details : TIMKEN K56570-20001 TAPERED ROLLER BEARING CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistic Weight169 g
Packaged dimensions (D x W x H)31,75x57,15x57,15 mm
Show UNSPSC/ECL@SS
£ 261.22 excl. VAT
/ Each
£ 313.46 incl. VAT
  • Usually arrives within 14 working days