Tapered roller bearing NTN 4T-752, Outer diameter: 161.925 mm | Inner diameter: 85.72 mm | Width: 38.1 mm
NTN - Tapered Roller Bearing - 4T-752
See technical informationReferences
NTN:4T-752
Rubix:204A7913
EAN:4547359589375




Technical specifications
| Inner diameter | 85.72 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 38.1 mm |
Product details : NTN 4T-752 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161,925x161,925x38,1 mm |
|---|---|
| Logistic Weight | 1664 g |
| Inner diameter | 85.72 mm |
| Outer diameter | 161.925 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 37.80 excl. VAT
/ Each
£ 45.36 incl. VAT
- Delivery usually within ( 3 ) days