Tapered roller bearing NTN 4T-3586, Outer diameter: 63.6 mm | Inner diameter: 45.237 mm | Width: 30.886 mm
NTN - Tapered Roller Bearing - 4T-3586
See technical informationReferences
NTN:4T-3586
Rubix:204A7456
EAN:4547359531589




Technical specifications
| Inner diameter | 45.237 mm |
|---|---|
| Outer diameter | 63.6 mm |
| Width | 30.886 mm |
Product details : NTN 4T-3586 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84,138x84,138x30,886 mm |
|---|---|
| Logistic Weight | 478 g |
| Inner diameter | 45.237 mm |
| Outer diameter | 63.6 mm |
| Width | 30.886 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 94000 N |
Show UNSPSC/ECL@SS
£ 27.74 excl. VAT
/ Each
£ 33.29 incl. VAT
- Usually arrives within 14 working days