Timken Tapered Roller Bearing 29500
Inner diameter | 60 mm |
---|---|
Outer diameter | 107.95 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 25,4x88,773x88,773 mm |
---|---|
Logistic Weight | 607 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 60 mm |
Outer diameter | 107.95 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Series | 29500 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days