Tapered roller bearing Timken K97753, Outer diameter: 58.735 mm | Inner diameter: 101.6 mm | Width: 57.15 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:K97753
Rubix:397A7384
EAN:0053893456188


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 58.735 mm |
| Width | 57.15 mm |
Product details : TIMKEN K97753-20001 TAPERED ROLLER BEARING CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 1727 g |
|---|---|
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 101.6 mm |
| Outer diameter | 58.735 mm |
| Width | 57.15 mm |
| Weight | 1.73 kg |
| Series | 24700 – 25500 series |
| Total bearing width | 58.735 mm |
Show UNSPSC/ECL@SS
£ 627.07 excl. VAT
/ Each
£ 752.48 incl. VAT
- Usually arrives within 14 working days