Tapered roller bearing Timken L44600LA-902B5, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 31.623 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:L44600LA-902B5
Rubix:100A1399
EAN:0053893709598


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 31.623 mm |
Product details : TIMKEN L44600LA-902B5 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x50,292x50,292 mm |
|---|---|
| Logistic Weight | 273 g |
| Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
| Inner diameter | 25.4 mm |
| Outer diameter | 50.292 mm |
| Width | 31.623 mm |
| Bearing Clearance | cn |
| Weight | 0.28 kg |
| Series | l44600 |
| Material | steel |
| Cage | steel |
| Total bearing width | 31.623 mm |
| Standard | ABMA STANDARD 19.2 (TAPERED ROLLER BEARINGS – RADIAL INCH DESIGN) |
| Basic static load, radial - C0r | 65800 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 102.60 excl. VAT
/ Each
£ 123.12 incl. VAT
- Delivery usually within ( 7 ) days