Tapered roller bearing Timken 39590A-90032, Outer diameter: 112.713 mm | Inner diameter: 66.65 mm | Width: 60.325 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:39590A-90032
Rubix:397A5044
EAN:0053893281131


Technical specifications
| Inner diameter | 66.65 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 60.325 mm |
Product details : TIMKEN 39590A-90032 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60,452x112,776x112,776 mm |
|---|---|
| Logistic Weight | 2410 g |
| Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
| Inner diameter | 66.65 mm |
| Outer diameter | 112.713 mm |
| Width | 60.325 mm |
| Bearing Clearance | cn |
| Weight | 3.48 kg |
| Series | 2ts-dm |
| Total bearing width | 60.325 mm |
| Basic dynamic load, radial - Cr | 291000 N |
Show UNSPSC/ECL@SS
£ 382.36 excl. VAT
/ Each
£ 458.83 incl. VAT
- Usually arrives within 14 working days