Tapered Roller Bearing
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 146.05 mm |
Width | 34.925 mm |
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 146.05 mm |
Width | 34.925 mm |
Series | 47800 |
Material | steel (cage) |
Cage | steel |
Total bearing width | 33.338 mm |
Basic static load, radial - C0r | 307000 N |
Basic dynamic load, radial - Cr | 197000 N |
Usually arrives within 14 working days