References
SKF:AH 3032
Rubix:132A0179
Manufacturer :99
EAN:7316577009661

Product details : SKF WITHDRAWAL SLEEVE AH 3032
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77x170x170 mm |
|---|---|
| Logistic Weight | 2050 g |
| Inner diameter | 150 mm |
| Male thread | m 170x3 |
| Width | 77 mm |
| Outer diameter | 170 mm |
Show UNSPSC/ECL@SS
£ 293.78 excl. VAT
/ Each
£ 352.54 incl. VAT
- Usually arrives within 14 working days
