References
SKF:AHX 2316
Rubix:105A2668
Manufacturer :170
EAN:7316577013309

Product details : SKF WITHDRAWAL SLEEVE AHX 2316
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistic Weight | 608,6 g |
|---|---|
| Inner diameter | 75 mm |
| Male thread | m90x2 |
| Width | 71 mm |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 91.59 excl. VAT
/ Each
£ 109.91 incl. VAT
- Usually arrives within 14 working days
