Tapered Sleeve
Inner diameter | 145 mm |
---|---|
Male thread | M 160x3 |
Width | 72 mm |
Logistics dimensions (L x W x H) | 72x160x160 mm |
---|---|
Logistic Weight | 1140 g |
Inner diameter | 145 mm |
Male thread | M 160x3 |
Width | 72 mm |
Outer diameter | 160 mm |
Usually arrives within 14 working days