Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AHX3222G ACCESSORIES
SNR AHX3222G ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AHX3222G
rubix:
205A1564
ean:
3413520305796
Technical specifications
Inner diameter
105
mm
Width
82
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX3222G ACCESSORIES
Technical specifications
Attributes
Logistic Weight
1000
g
Inner diameter
105
mm
Width
82
mm
Series
AHX3200
Outer diameter
200
mm
Weight
1
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.58
excl. VAT
/
Each
£
127.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AOH2356G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2356 G
AH3034-AKN WITHDRAWAL SLEEVE AH 3034
SKF AOH24152 WITHDRAWAL SLEEVE
SNR AHX3120 ACCESSORIES
SNR AOHX3092G ACCESSORIES
SNR AHX3030 ACCESSORIES
FAG AH2334 WITHDRAWAL SLEEVE 191381130000
SKF WITHDRAWAL SLEEVE AH 308
SKF WITHDRAWAL SLEEVE AH 24132
SNR AHX318 ACCESSORIES
SNR AOH240/530G ACCESSORIES
SNR AH2336G ACCESSORIES
FAG WITHDRAWAL SLEEVE AHX2330/140
SKF WITHDRAWAL SLEEVE AOH 24148
FAG AHX3228 WITHDRAWAL SLEEVE 167273390000