Withdrawal Sleeve
Inner diameter | 170 mm |
---|---|
Male thread | m190x3 |
Width | 154 mm |
Logistics dimensions (L x W x H) | 154x190x190 mm |
---|---|
Logistic Weight | 5490 g |
Inner diameter | 170 mm |
Male thread | m190x3 |
Width | 154 mm |
Outer diameter | 190 mm |
Usually arrives within 14 working days