References
NTN:AHX3126
Rubix:205A1551
EAN:3413520003067

Product details : SNR AHX3126 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 198x151x151 mm |
|---|---|
| Logistic Weight | 1140 g |
| Inner diameter | 125 mm |
| Width | 78 mm |
| Outer diameter | 78 mm |
| Series | ahx3100 |
| Weight | 1.08 kg |
Show UNSPSC/ECL@SS
£ 99.57 excl. VAT
/ Each
£ 119.48 incl. VAT
- Delivery usually within ( 3 ) days
