Withdrawal sleeve SNR
Inner diameter | 170 mm |
---|---|
Width | 116 mm |
Logistics dimensions (L x W x H) | 200x200x135 mm |
---|---|
Logistic Weight | 3430 g |
Inner diameter | 170 mm |
Width | 116 mm |
Series | AH24000 |
Outer diameter | 280 mm |
Weight | 3.1 kg |
Usually arrives within 14 working days