References
FAG:AH2356-H
Rubix:229A0933
Manufacturer :0191382370000
EAN:4012801307451

Product details : FAG AH2356-H WITHDRAWAL SLEEVE 191382370000
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Withdrawal sleeve AH..-H, accessory rolling bearing, hydraulic, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 212x310x310 mm |
|---|---|
| Logistic Weight | 21800 g |
| Inner diameter | 260 mm |
| Male thread | tr310x5 |
| Width | 212 mm |
| Outer diameter | 280 mm |
| Series | ah..-h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,592.38 excl. VAT
/ Each
£ 1,910.86 incl. VAT
- Usually arrives within 14 working days
