Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 3120
SKF WITHDRAWAL SLEEVE AHX 3120
Tapered Sleeve
References
skf:
AHX 3120
rubix:
105A2669
manufacturer :
205
ean:
7316577013439
Technical specifications
Inner diameter
95
mm
Male thread
M 110x2
Width
64
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 3120
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
661
g
Inner diameter
95
mm
Male thread
M 110x2
Width
64
mm
Outer diameter
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.90
excl. VAT
/
Each
£
130.68
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
SNR AOH24148 ACCESSORIES
SNR AHX322 ACCESSORIES
AH3234-AKN WITHDRAWAL SLEEVE AH 3234
AHX3224-AKN WITHDRAWAL SLEEVE AHX 3224
SKF WITHDRAWAL SLEEVE AHX 2311
AH2340-AKN WITHDRAWAL SLEEVE AH 2340
FAG AH3144 WITHDRAWAL SLEEVE
SNR AOH240/670G ACCESSORIES
SNR AOH3060 ACCESSORIES
AHX318-AKN WITHDRAWAL SLEEVE AHX 318
SKF WITHDRAWAL SLEEVE AH 24026
SNR AOH3156G ACCESSORIES
AHX3026-AKN WITHDRAWAL SLEEVE AHX 3026
SKF WITHDRAWAL SLEEVE AH 3234 G
SNR AH24128 ACCESSORIES