Withdrawal sleeve SNR
Inner diameter | 190 mm |
---|---|
Width | 153 mm |
Logistics dimensions (L x W x H) | 265x265x167 mm |
---|---|
Logistic Weight | 6780 g |
Inner diameter | 190 mm |
Width | 153 mm |
Series | AH3200 |
Outer diameter | 200 mm |
Weight | 6.59 kg |
Usually arrives within 14 working days